Shop All Dividers & Tabs
Oxford
LaminatedTabIndexCardGuide, PK25
Mfr # 05827
Zoro # G4128769
product price: $15.89
/pk 25, $0.64/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tab Color Assorted
- Features 25 Guides—1/5 Cut Tabs.
- Tab Cuts Visible 1/5-Cut
- Guide Material Laminated Manila Card Stock
- For Card/Sheet Size 5 x 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 05827
- Zoro # G4128769
- UPC # 078787058279
- Country of Origin Canada
- Category Dividers & Tabs
Dimensions
For Card/Sheet Size | 5 x 8 |
Guide Size | 5 x 8 |
Details
Item | LaminatedTabIndexCardGuide,PK25 |
Tab Color | Assorted |
Index Tabs - Item | File Guides |
Features | 25 Guides—1/5 Cut Tabs. |
Tab Cuts Visible | 1/5-Cut |
Guide Material | Laminated Manila Card Stock |
Tab Material | Laminated Manila Card Stock |
Blank/Pre-Printed | A to Z |
Tab Position | Assorted |
Tab Color Assortment | Blue; Green; Orange; Red; Yellow |
Guide Color | Manila |
Tab Type | Top Tab |
Description
Manila Index Card Guides, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN7)
- CRAYOLA Pink Dried Play Sand 20 lb (111420)
- BRADY Raised Panel Label, White, Labels/Roll: 200 (B30EP-167-593-WT)
- NEWELL BRANDS Marker, Wet-Erase, Expo, Fine Point AST, 4PK (2134341)
- OXFORD Guide, Card 4X6 Mth, Be Pk (OXF04613)
- OXFORD CustomLabelDividers, 5-Tab, White, PK25 (11314)
- OXFORD Card, Guides, Poly, A-Z, 4X6 Pk (OXF73154)
- OXFORD Guide, Card 5X8 A-Z, Ast Pk (OXF05827)
- OXFORD CardGuides, Alpha, 1/5Tab, 5x8, PK25 (73155)
- OXFORD LaminatedTabIndexCardGuide, PK31 (05832)
- BUSINESS SOURCE Table of Content Quick Index Dividers Printed Tab(s), PK31 (05859)
- Oxford Dividers & Tabs