Shop All File Folders
Oxford
Laminated Paperboard Folder, Pk25
Mfr # 51743
Zoro # G4129721
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Laminated Paperboard
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 100 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 51743
- Zoro # G4129721
- UPC # 078787517431
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | LaminatedPaperboardFolder,100Sht,PK25 |
Color | Navy |
Material | Laminated Paperboard |
Paper Capacity | 100 Sheets |
Capacity | 100 Sheets |
Cover Material | Laminated Paperboard |
Business Card Holder | Inside Front Cover |
Texture/Finish | High Gloss |
Inside Pockets | One Back; One Front |
Front Cover Color | Navy |
Description
Laminated Twin Pocket Folders, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Scotch Small Foam Hook and Loop Fastener 3 in. L , 2PK (RF6730)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, PK12 (UNV95220)
- EPSON DS70 Portable Document Scanner, DS70 (B11B252202)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 120 Gauge x 1000', Clear, 4/Case (SF151)
- OXFORD Pressboard Report Cover, Dark Blue (12902)
- OXFORD School Grade Twin Pocket Folder, PK100 (50763)
- OXFORD Coated Report Cover 8-1/2 x 11", Red (71134)
- OXFORD Folder, 2-Pocket, Letter, Bgdy Pk (OXF57557)
- OXFORD Twin Pocket Folders, Assorted Colors, PK25 (OXF57513)
- OXFORD Two-Pocket Portfolio, Polypropylene, PK25 (99810)
- AVERY Ultra Tabs Repositionable Tabs, 2.5 x 1, Assorted Neon, PK48 (74865)
- Oxford File Folders