Shop All File Folders
Oxford
Laminated Paperboard Folder, Pk25
Mfr # 51711
Zoro # G4129749
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Laminated Paperboard
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 100 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oxford
- MFR # 51711
- Zoro # G4129749
- UPC # 078787517110
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | LaminatedPaperboardFolder,,PK25 |
Color | Red |
Material | Laminated Paperboard |
Paper Capacity | 100 Sheets |
Finish | High Gloss |
Capacity | 100 Sheets |
Weight | 3.36 lbs |
Cover Material | Laminated Paperboard |
Business Card Holder | Inside Front Cover |
Front Cover Color | Red |
Inside Pockets | One Back; One Front |
Texture/Finish | High Gloss |
Description
Laminated Twin Pocket Folders, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Black Ink, Black Barrel, 12PK (TR57321)
- ZORO SELECT Multi-Depth Corrugated Boxes, 11 1/4" x 8 3/4" x 6", Kraft, 25/Bundle (55VG62)
- BROTHER Label, Blue/White, .47" x 25.2 ft., PK2 (TC22)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- OXFORD ReportCover, 3Fasteners, PK25, Width: 9.87" (52513)
- OXFORD Two Pocket Folder, 3Fastener, Light, PK25 (57701)
- OXFORD Two Pocket Laminated Folder, Teal, PK25 (5049561)
- OXFORD Pocket for Ring Binder, Zipper, 9-1/2x6" (68599)
- OXFORD Folder, 2Pkt, Linen-Textrd, Ny Pk (OXF53443)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57702)
- SMEAD Folder 8-1/2 x 11", 1/2-Cut, Manila, Pk100 (24128)
- Oxford File Folders