Shop All Index & Note Cards
Oxford
Index Cards, Ruled, 5x8", White, PK100
Mfr # 51
Zoro # G7491611
original price:
$3.55
10% off
new price: $3.19
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Ruled
- Card Size 5 x 8
- Color White
- Weight 0.845 lbs
- Number of Cards 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 51
- Zoro # G7491611
- UPC # 078787051041
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 5 x 8 |
Details
Item | Index Cards |
Rule | Ruled |
Color | White |
Weight | 0.845 lbs |
Number of Cards | 100 |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Applicator, Envelope Glue (46065)
- J & M HOME FASHIONS DOOR MAT RBR PEB 23""X35"" (4517)
- PACON Classroom Keepers® 6-Shelf Organizer, Blue, 17.75H x 12W x 13.5D (P001312)
- SCHOOL SMART School Smart Non-Toxic Poster Marker Tempera Paint Set With 0.38 in. Dauber Tip - Assorted Color; Set - 12 (463565)
- OXFORD Index Card, Ruled, 3x5", Blue, PK100 (7321-BLU)
- OXFORD Index Cards, Ruled, 3x5", White, PK100 (31)
- OXFORD Index Cards, Plain, 3 x 5", Cherry, PK100 (7320-CHE)
- OXFORD Card, Index, Mini, Rule, 200Ct Pk (OXF10009)
- OXFORD Card, Index, 4X6, Rainbow Pack Pk (OXF34610)
- OXFORD Index Card, Blank, 4X6, 8Pt, We, PK500 (40BD)
- AVERY Note Cards, Matte Ivory, Two-Sided, PK60 (8317)
- Oxford Index & Note Cards