Shop All Index & Note Cards
Oxford
Index Cards, Ruled, 3x5", Canary, PK100
Mfr # 7321-CAN
Zoro # G7491751
product price: $1.39
/pk 100, $0.01/ea
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rule Ruled
- Color Canary
- Card Size 3 x 5
- Number of Cards 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 7321-CAN
- Zoro # G7491751
- UPC # 078787731226
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 3 x 5 |
Details
Item | Index Cards |
Rule | Ruled |
Color | Canary |
Number of Cards | 100 |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery GHS Chemical Waterproof & UV Resistent Labels, Inkjet, 4in x 4in, 200/Pack (60524)
- CLAUSS Shears, Bent, 8 In. L, Stainless Steel (18343)
- DUO FAST Staples Duo-Fast Staples-5M Bx (5010C)
- AVERY Avery® Shipping Labels for Color Laser & Copier, 4-3/4 x 7-3/4, Matte White, 50/Pack (6876)
- OXFORD Card, Index, 5X8, Rainbow Pack Pk (OXF35810)
- OXFORD Index Card, Ruled, 3"X5", Blue, PK100 (7321BLU)
- OXFORD Index Card, Plain, 4"X6", Canary, PK100 (7420CAN)
- OXFORD Index Card Box, 5X8, Ny (01581)
- OXFORD Index Cards, Color, 5x8", Ast, PK100 (35810)
- OXFORD A-Z Tab Index Card Guides, 6"x9", Blu, PK25 (P6925)
- OXFORD 3 x 5" Assorted Colors Extreme Index Cards, Pk100 (04736)
- Oxford Index & Note Cards