Shop All Index & Note Cards
Oxford
Index Cards, Color, 5x8", Ast, PK100
Mfr # 35810
Zoro # G7491289
original price:
$14.10
19% off
new price: $11.39
/pk 100, $0.11/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Ruled
- Color Assorted
- Card Size 5 x 8
- Number of Cards 100
- Assortment Colors Blue; Canary; Cherry; Green; Violet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 35810
- Zoro # G7491289
- UPC # 078787358102
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 5 x 8 |
Details
Item | Index Cards |
Rule | Ruled |
Color | Assorted |
Number of Cards | 100 |
Assortment Colors | Blue; Canary; Cherry; Green; Violet |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Pre-Cut Mat Frames, 9in x 12in, Black, PK24 (P0072560)
- BSC PREFERRED 30 x 22-1/2 x 1'' White Jumbo Fold-Over Mailers, 20PK (M30221)
- EXPO Precision Point Whiteboard Eraser, 3PK (8473)
- SMEAD Cover Binder, Green (81451)
- OXFORD Index Card, Plain, 4"X6", Canary, PK100 (7420CAN)
- OXFORD Index Card, Plain, 4"X6", Blue, PK100 (7420BLU)
- OXFORD Card, Index, 4X6, Rainbow Pack Pk (OXF34610)
- OXFORD Index Card, Ruled, 3x5", Blue, PK100 (7321-BLU)
- OXFORD A-Z Tab Index Card Guides, 6"x9", Blu, PK25 (P6925)
- OXFORD Index Cards, Plain, 4x6", White, PK100 (40)
- OXFORD Index Card, Ruled, 3"X5", Blue, PK100 (7321BLU)
- Oxford Index & Note Cards