Shop All Index & Note Cards
Oxford
Index Cards, Color, 4x6", Ast, PK100
Mfr # 34610
Zoro # G7491340
product price: $5.39
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Ruled
- Card Size 4 x 6
- Color Assorted
- Number of Cards 100
- Assortment Colors Blue; Canary; Cherry; Green; Violet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 34610
- Zoro # G7491340
- UPC # 078787346109
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 4 x 6 |
Details
Item | Index Cards |
Rule | Ruled |
Color | Assorted |
Number of Cards | 100 |
Assortment Colors | Blue; Canary; Cherry; Green; Violet |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Clear Laser Labels, 1x2-5/8, PK300 (15660)
- STAYFLATS Flat Mailers, 20" x 27", White, 50/Bundle (RM12SFW)
- HIRSH File Caddy for Vertical Metal File Cabinets, Adjustable (10035)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-16CK)
- OXFORD 3"X5" White Plain Index Card, Pk100 (30)
- OXFORD Index Card, Blank, 5X8, 8Pt, We, PK500 (50BX)
- OXFORD Card, Index, Blank, 4X6, 8Pt, We Pk (OXF40)
- OXFORD Index Card, Ruled, 3x5", Green, PK100 (7321-GRE)
- OXFORD Card, Index, 3X5, Assortd Glow Pk (OXF40279)
- OXFORD Index Card, Ruled, 3x5", Blue, PK100 (7321-BLU)
- OXFORD Index Card, 3x5", Assorted, Glow, PK100 (40279)
- Oxford Index & Note Cards