Shop All Index & Note Cards
Oxford
Index Cards, 3x5", Ruled, Assorted, PK100
Mfr # 04753
Zoro # G7491191
product price: $1.85
/pk 100, $0.02/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Ruled
- Color Assorted
- Card Size 3 x 5
- Assortment Colors Blue; Green; Orange; Red; Yellow
- Number of Cards 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 04753
- Zoro # G7491191
- UPC # 078787047532
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 3 x 5 |
Details
Item | Index Cards |
Rule | Ruled |
Color | Assorted |
Assortment Colors | Blue; Green; Orange; Red; Yellow |
Number of Cards | 100 |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Mechanical Pencil, 0.7mm, Clear, PK12 (BICMP11)
- ZORO SELECT Stretch Wrap, Clear, 2,000 ft, 15.24 micron (PLBC1560GR)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for OKI 42377801, 6PK (P1930)
- WESTCOTT Scissors, Right or Left Hand, 5 In. L (13130)
- OXFORD Index Cards, Plain, 5x8", White, PK100 (50)
- OXFORD Index Card, Plain, 4"X6", Canary, PK100 (7420CAN)
- OXFORD Index Cards, Ruled, 3x5", White, PK100 (31)
- OXFORD Card, Index, Mini, Rule, 200Ct Pk (OXF10009)
- OXFORD Heavyweight Ruled Index Cards, 3 x 5, White, PK100 (63500)
- OXFORD Index Card Box, 4X6, Bk (01461)
- ESSELTE PENDAFLEX CORPORATION Esselte Pendaflex 34610 Ruled Index Cards 4 x 6 Blue/Violet/Canary/Green/Cherry 100 per Pack (34610)
- Oxford Index & Note Cards