Shop All Index & Note Cards
Oxford
Index Cards, 1/2 Size, White, PK200
Mfr # 10009
Zoro # G7492110
product price: $2.39
/pk 200, $0.01/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rule Ruled
- Color White
- Card Size 3 x 2.5
- Number of Cards 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 10009
- Zoro # G7492110
- UPC # 078787100091
- Country of Origin Mexico
- Category Index & Note Cards
Dimensions
Card Size | 3 x 2.5 |
Details
Item | Index Cards |
Rule | Ruled |
Color | White |
Number of Cards | 200 |
Description
Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Oval Dry Erase Answer Paddles, 7in x 12in, PK6 (10032)
- ARCHITECTURAL MAILBOXES Wayland Wall Mount Rubbed Bronze (2689RZ)
- SHIP-LITE Ship-Lite® Flat Envelope, 6" x 9", White, 100/Case (SLF0609WH)
- 2000 PLUS Date Stamp Self-Inking, Black (010129)
- OXFORD Index Card, Ruled, 3"X5", Blue, PK100 (7321BLU)
- OXFORD Index Cards, Plain, 3 x 5", Cherry, PK100 (7320-CHE)
- OXFORD Card, Index, Blank, 4X6, 8Pt, We Pk (OXF40)
- OXFORD Index Card, Ruled, 3x5", Blue, PK100 (7321-BLU)
- OXFORD Index Card, Plain, 4"X6", Green, PK100 (7420GRE)
- OXFORD Index Card, Blank, 3X5, We, PK500 (30BD)
- MEAD Index Cards, Plain, 3 x 5, PK1200 (MEA63352)
- Oxford Index & Note Cards