Shop All File Boxes
Oxford
Index Card File Box, For 5 x 8 Cards, Blk
Mfr # OXF01581
Zoro # G2309137
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (500) 5 x 8 in Index Cards
- Height 6 in
- Width 8 5/8 in
- Depth 6 3/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # OXF01581
- Zoro # G2309137
- UPC # 078787015814
- Country of Origin China
- Category File Boxes
Dimensions
Height | 6 in |
Width | 8 5/8 in |
Depth | 6 3/8 in |
For Card Size | 5 x 8 |
Overall Depth | 6 3/8 in |
Overall Width | 8 5/8 in |
Overall Height | 6 in |
Details
Item | Index Card File Box |
Capacity | (500) 5 x 8 in Index Cards |
Color | Black |
Material | Plastic |
Product Type | Index Card File Box |
Application | Card |
For Use With | Index Cards |
Card Capacity | 500 |
Description
Index Card File Box, Capacity (500) 5 x 8 in Index Cards, Black, Plastic, Height 6 in, Width 8 5/8 in, Depth 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL 3D Printer Flexible Build Plate (BP40-FLX-02)
- TOPS BUSINESS FORMS Pendaflex, TOP TAB A-Z FILE GUIDES, 1/5-CUT TOP TAB, A TO Z, 8.5 X 14, GRAY, 25PK (PN1025)
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 3" x 55 yds., Clear, 24/Case (T906900)
- ALLIANCE RUBBER Rubber Bands, Size#10, Natrual Crepe (24105)
- OXFORD Index Card File Box, For 4 x 6 Cards, Blk (OXF01461)
- OXFORD Index Card File Box, For 3 x 5 Cards, Blk (OXF01351)
- BANKERS BOX Stor/Drawer File, Lgl, 15-1/2"x23-1/4"x10-3/8", 6/CT, White/BE PK (FEL00312)
- UNIVERSAL ONE String/Button Storage Box, Legal, PK12 (UNV75131)
- FELLOWES Fellowes Mfg. Co. FEL00701 Stor-File Storage Boxes- W-Lid- Letter- 12in.x24in.x10in.- 12-CT- WE-BE (FEL00701)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard (1W764)
- PARTNERS BRAND Ballot Box, 10" x 10" x 9", White, 10/Bundle (MBALLOT)
- Oxford File Boxes