Shop All File Boxes
Oxford
Index Card File Box, For 4 x 6 Cards, Blk
Mfr # OXF01461
Zoro # G2309146
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (400) 4 x 6 in Index Cards
- Height 5 1/4 in
- Width 6 1/2 in
- Depth 4 7/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # OXF01461
- Zoro # G2309146
- UPC # 078787014619
- Country of Origin China
- Category File Boxes
Dimensions
Height | 5 1/4 in |
Width | 6 1/2 in |
Depth | 4 7/8 in |
For Card Size | 4 x 6 |
Overall Depth | 4 3/4 in |
Overall Height | 5 1/4 in |
Overall Width | 6 1/2 in |
Details
Item | Index Card File Box |
Capacity | (400) 4 x 6 in Index Cards |
Color | Black |
Material | Plastic |
Application | Card |
Card Capacity | 400 |
For Use With | Index Cards |
Description
Index Card File Box, Capacity (400) 4 x 6 in Index Cards, Black, Plastic, Height 5 1/4 in, Width 6 1/2 in, Depth 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Paper Mate Write Bros Blue Ball Point Pen , 10PK (9313499C)
- LABELMASTER Packing List Enclosed Label, PK500 (BT310)
- KYOCERA Black Drum Unit 302R493053 (DK5195)
- UNIVERSAL File Folder 9-3/8" x 11-3/4", 1/3-Cut Tab, Violet, Pk100 (UNV12305)
- OXFORD Index Card File Box, For 5 x 8 Cards, Blk (OXF01581)
- OXFORD Index Card File Box, For 3 x 5 Cards, Blk (OXF01351)
- BANKERS BOX Storage File Box, Letter, PK12 (00701)
- BUSINESS SOURCE Storage Box, 12 PK (42051)
- BUSINESS SOURCE Storage Box, Wood Grain, Cardboard (26751)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 6 1/4 in W x 8 1/2 in H (1W956)
- BANKERS BOX Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 4/CT, White PK (FEL0070308)
- Oxford File Boxes