Shop All Index & Note Cards
Oxford
Index Card, 3x5", Assorted, Glow, PK100
Mfr # 40279
Zoro # G7491666
product price: $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Ruled
- Color Assorted
- Card Size 3 x 5
- Weight 0.32 lbs
- Number of Cards 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 40279
- Zoro # G7491666
- UPC # 078787402799
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 3 x 5 |
Details
Item | Index Cards |
Rule | Ruled |
Color | Assorted |
Weight | 0.32 lbs |
Number of Cards | 100 |
Assortment Colors | Glow Green; Glow Orange; Glow Pink; Glow Yellow |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 12" x 9", Kraft, 25/Bundle (11R335)
- CYNAMED Lab Scalpel Blades, Size 24, Box of 100 (CYZR-0014)
- CANON GPR31 Yellow Toner Cartridge 27K YLD (2802B003)
- A&D WEIGHING Digital Platform Bench Scale 130 lb. Capacity (SW-60KM)
- OXFORD 3 x 5" Assorted Colors Extreme Index Cards, Pk100 (04736)
- OXFORD Guide, Card3"X5", A-Z, Ast, PK25 (03514)
- OXFORD Index Cards, Color, 4x6", Ast, PK100 (34610)
- OXFORD Index Cards, 1/2 Size, White, PK200 (10009)
- OXFORD Card, Index, 3X5, Rainbow Pack Pk (OXF40280)
- OXFORD Index Card, Ruled, 3x5", Green, PK100 (7321-GRE)
- AVERY Medium Tent Cards, Embossed Ivory, PK100 (5914)
- Oxford Index & Note Cards