Shop All Notebooks & Journals
Oxford
Idea Collective Professional Notebook, 1 Subject, Medium/College Rule, Gray Cover, 8x4.87, 80 Sheets
Mfr # 57010IC
Zoro # G803458319
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 x 4.87
- Cover Color Gray
- Cover Material Polypropylene
- Size 8 x 4.87
- Binding Wire-O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oxford
- MFR # 57010IC
- Zoro # G803458319
- UPC # 25932570100
- Country of Origin Singapore
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 x 4.87 |
Size | 8 x 4.87 |
Width | 4.87" |
Length | 8" |
Book Width | 4.87" |
Book-Spine Length | 8" |
Sheet Ruling Size | 9/32" |
Details
Cover Color | Gray |
Cover Material | Polypropylene |
Item | Notebooks/Journals |
Binding | Wire-O |
Color | Gray |
Material | Polypropylene |
Weight | 0.517 lbs |
Sheet Perforation Details | Micro-Perforation |
Sheet Color | White |
Back-Cover Material | Polypropylene |
Sheets per Book/Journal | 80 |
Book-Binding Details | Twin-Wire: Flexible Cover |
Sheet-Ruling Color | Gray |
Book-Binding Edge | Side |
Number of Subjects/Sections | 1 |
Dated/Undated | Undated |
Sheet Rule/Format Type | Medium/College Rule |
Description
This softcover notebook combine premium details like smooth white paper and light gray rulings with practical features like a date header, perforated sheets and purpose field for better organization. The double-wire binding allows pages to lay flat for easier note taking.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Nestable Bio Insulated Shipper, Foam Only, 1-6 Day (NS-7F)
- HP Ink Cartridge, Yellow, PK3 (CZ136A)
- BUSINESS SOURCE Navy D ring Binder 5" Binder Capacity Letter (26978)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (SECURIO B22C)
- OXFORD Notebook, Dw, Hdcs, 8"X5", Black (56897)
- OXFORD Notebook, 3Sbj, 150Sh, 2/Pk (TOP10386)
- OXFORD Earthwise Small Notebooks, 3 Sub, College, Assorted, 9.5 x 6, 150 Shts (25-447R)
- OXFORD Notebook, Prs, Top, 3X5, 60Sh Pk (TOP45093)
- OXFORD Stone Paper Notebook, 1 Subject, Medium/College Rule, Blue Cover, 11 x 8.5, 60 Sheets (161647)
- OXFORD 8 x 5" Wirebound Notebook (25-400)
- TOPS 6 x 9" Poly Covered Steno Books (TOP99708)
- Oxford Notebooks & Journals