Shop All Business Envelopes
Oxford
HDPlasticEnvelopes, 6x9, PK50
Mfr # 65009
Zoro # G4126276
product price: $82.19
/pk 50, $1.64/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 x 9
- Material Plastic
- Color Clear
- Load Orientation Top
- Sheet Protector Type Envelopes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 65009
- Zoro # G4126276
- UPC # 089612650094
- Country of Origin China
- Category Business Envelopes
Dimensions
Size | 6 x 9 |
Insert Size | 6 x 9 |
Details
Item | HDPlasticEnvelopes,6x9,PK50 |
Material | Plastic |
Color | Clear |
Load Orientation | Top |
Sheet Protector Type | Envelopes |
Thickness/Grade | Heavy |
Back | Clear Back |
Weight | 1.569 lbs |
Description
Utili-Jacs(TM) Heavy-Duty Clear Envelope, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC Neon Color Printed Sign Here Flags with Dispenser, 25 Flags, PK48 (5172)
- GUIDECRAFT Grippies Shakers, 20-Piece Set (G8321)
- CANON Toner 069, 2,100 Page-Yield, Black (5094C001)
- KLEIN TOOLS Rubber Flashing Scissor w/Curved Blade, 5-1/2-Inch (546C)
- OXFORD HDPlasticEnvelopes, 4x6, PK50 (65006)
- OXFORD HDPlasticEnvelopes, 4x9, PK50 (65049)
- OXFORD HDPlasticEnvelopes, 5x8, PK50 (65008)
- UNIVERSAL Envelope, 6 x 9, Clasp, Brown, PK100 (UNV35260)
- ASP Odometer Repair Label, 1 1/2" X 4", 25 Per Pack (Form #Orl) Pk (745)
- QUALITY PARK Photo/Doc Envelope, Wht, Fiberboard, PK25 (QUA64016)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37798)
- Oxford Mail Supplies