Shop All Business Envelopes
Oxford
HDPlasticEnvelopes, 5x8, PK50
Mfr # 65008
Zoro # G4283767
product price: $59.69
/pk 50, $1.19/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 5 x 8
- Color Clear
- Weight 1.78 lbs
- Back Clear Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 65008
- Zoro # G4283767
- UPC # 089612650087
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Size | 5 x 8 |
Insert Size | 5 x 8 |
Details
Item | HDPlasticEnvelopes,5x8,PK50 |
Material | Plastic |
Color | Clear |
Weight | 1.78 lbs |
Back | Clear Back |
Thickness/Grade | Heavy |
Load Orientation | Top |
Sheet Protector Type | Envelopes |
Description
Utili-Jacs(TM) Heavy-Duty Clear Envelope, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Knitted Puppets Pirate (007019)
- TEKNIKA STRAPPING SYSTEMS Battery Strapping Sealer, Polyster and PP, up to 1" (TEK-25)
- DREMEL Desktop 3D Printer, 16" W, 120V, 50/60 Hz (3D45-01)
- BSC PREFERRED 8 x 10'' - 1.5 Mil Resealable Polypropylene Bags, 1000PK (S-8523)
- OXFORD HDPlasticEnvelopes, 4x6, PK50 (65006)
- SMEAD Envelope, Side Load, Hook-and-Loop, PK5 (89661)
- THE WORKSTATION Products Tyvek Open-End Envelope- 1st Class- 9-.50in.x12-.50in.- WE (TH861546)
- QUALITY PARK Envelope, 6-1/2"X9-1/2", Catalog, Wht, PK100 (44334)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43517)
- ASP Deluxe Floor Dispensing Stand, 40" X 41" X 24", 1 Per Box (7010)
- OFFICE IMPRESSIONS Peel Seal Strip Business Envelope, #10, Square Flap, Self-Adhesive Closure, 4.13 x 9.5, White, PK500 (OFF82304)
- Oxford Business Envelopes