Shop All Business Envelopes
Oxford
HDPlasticEnvelopes, 4x9, PK50
Mfr # 65049
Zoro # G4283749
product price: $65.39
/pk 50, $1.31/ea
$65.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4 x 9
- Material Plastic
- Color Clear
- Thickness/Grade Heavy
- Insert Size 4 x 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 65049
- Zoro # G4283749
- UPC # 089612650490
- Country of Origin China
- Category Business Envelopes
Dimensions
Size | 4 x 9 |
Insert Size | 4 x 9 |
Details
Item | HDPlasticEnvelopes,4x9,PK50 |
Material | Plastic |
Color | Clear |
Thickness/Grade | Heavy |
Back | Clear Back |
Weight | 1.364 lbs |
Sheet Protector Type | Envelopes |
Load Orientation | Top |
Description
Utili-Jacs(TM) Heavy-Duty Clear Envelope, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART MONKEY TOYS ImagiBRICKS™ Giant Building Block Set, 16 Pieces (1016)
- SHURTAPE Carton Sealing Tape, Clear, PK6 (HP 100)
- AVERY Cards, Post, Inkjet, 4X6, We, 50 100PK (AVE8386)
- FILM-GARD Film Poly Blk4Mil10X100' (625918)
- OXFORD HDPlasticEnvelopes, 4x6, PK50 (65006)
- BAZIC Clasp Envelopes, 6in x 9in, Manila, PK 100 (5071)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Buff Pk (511-100-BU)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 7" x 5 1/2", Red, 1000/Case (PL406)
- COOLCRAFTS Double Window Business Envelope No. 9, White (CO2543528)
- CENTURION Centurion 3.12 in. W X 5.5 in. L Brown Coin Envelopes , 500PK (90102)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43667)
- Oxford Mail Supplies