Shop All Business Envelopes
Oxford
HDPlasticEnvelope, 8-1/2x11, PK50
Mfr # 65011
Zoro # G4283758
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 8.5 x 11
- Color Clear
- Sheet Protector Type Envelopes
- Back Clear Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oxford
- MFR # 65011
- Zoro # G4283758
- UPC # 089612650117
- Country of Origin China
- Category Business Envelopes
Dimensions
Size | 8.5 x 11 |
Insert Size | 8.5 x 11 |
Details
Item | HDPlasticEnvelope,8-1/2x11,PK50 |
Material | Plastic |
Color | Clear |
Sheet Protector Type | Envelopes |
Back | Clear Back |
Thickness/Grade | Heavy |
Weight | 3.5 lbs |
Load Orientation | Top |
Description
Utili-Jacs(TM) Heavy-Duty Clear Envelope, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Industrial, Industrial Shears, 7-1/2 In. L (95 05 190)
- PRESSMAN Deluxe Cage Bingo (320706)
- PILOT Pen, Gel, Drgrp, Fn, Bk (36274)
- HANDY ART Acrylic Paint Half Gallon, Chrome Orange (102-025)
- OXFORD HDPlasticEnvelopes, 4x6, PK50 (65006)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37890)
- PARTNERS BRAND Jumbo Envelopes, 14" x 18", Kraft, 100/Case (EN1081)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43567)
- ASP Used Car Record Book - Police Book, 8 3/4" X 13 1/2", 1 Book (8360)
- GLOBAL INDUSTRIAL Packing List Envelopes, 5-1/2W x 10L, Clear, 1000PK (354711)
- ASP Heavy Duty Deal Jackets (Deal Jackets) - Printed: Lavender Pk (5516-100)
- Oxford Mail Supplies