Shop All File Folders
Oxford
Filing Index Cards A-Z, 3"X5", Assorted, PK25
Mfr # 73153
Zoro # G6246856
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Tab Type Top Tab
- Material Polypropylene
- Size 3 x 5
- Tab Cut 1/5-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oxford
- MFR # 73153
- Zoro # G6246856
- UPC # 078787731530
- Country of Origin China
- Category File Folders
Dimensions
Size | 3 x 5 |
Guide Size | 3 x 5 |
For Card/Sheet Size | 3 x 5 |
Details
Item | Guide,Index,A-Z,3"X5",Assorted,PK25 |
Color | Assorted |
Tab Type | Top Tab |
Material | Polypropylene |
Tab Cut | 1/5-Cut |
Tab Position | Assorted |
Tab Color | Assorted |
Guide Color | Assorted |
Blank/Pre-Printed | A to Z |
Tab Color Assortment | Blue; Green; Lemon; Magenta; Strawberry |
Guide Material | Polypropylene |
Tab Material | Polypropylene |
Guide Color Assortment | Blue; Green; Lemon; Magenta; Strawberry |
Description
Guide,Index,A-Z,3 In.X5 In.,Assorted,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING 12" to 20" Stretch Film Dispenser 24"L (EP-880)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-CF)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Rd, PK12 (UBC60139)
- MARKAL Paint Crayon, Medium Tip, Red Color Family, 12 PK (82422)
- OXFORD Pressboard Report Cover 8-1/2 x11", Yellow (12709)
- OXFORD Folder, 2-Pocket, Letter, Bgdy Pk (OXF57557)
- OXFORD Pressboard Report Cover, Light Blue (12901)
- OXFORD Two Pocket Folder, 3Fasteners, PK25, Color: Teal (57755)
- OXFORD Pressboard Report Cover, Dark Blue (12902)
- OXFORD Folder, 2Pocket, Laminated, Rd Pk (OXF51711)
- OXFORD Folder, 2Pocket, W/Fastnr, Be Pk (OXF57702)
- Oxford File Folders