Shop All File Folders
Oxford Earthwise
Two Pocket Portfolio, Red, Pk25
Mfr # 78511
Zoro # G4129058
product price: $28.99
/pk 25, $1.16/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 100 Sheets
- Capacity 100 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford Earthwise
- MFR # 78511
- Zoro # G4129058
- UPC # 078787785113
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Twin-PocketPortfolio,PK25 |
Color | Red |
Material | Paper |
Paper Capacity | 100 Sheets |
Capacity | 100 Sheets |
Weight | 2.68 lbs |
Inside Pockets | One Back; One Front |
Business Card Holder | Inside Front Cover |
Front Cover Color | Red |
Cover Material | Paper |
Description
Earthwise(R) 100 Percent Recycled Twin-Pocket Folder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Glue-All® Multi-Purpose Glue, Gallon (BORE1326)
- PENTEL Pentel? WOW Retractable Ball Point Pens, Assorted, 8/Pack, PK6 (BK440BP8M)
- LABELMASTER Packing Slip Enclosd, Label3.25"x2", Pk500 (BLT24)
- BETTER PACKAGES Shear Guid Roller (FM18)
- OXFORD EARTHWISE Two Pocket Portfolio, Natural, Pk25 (78542)
- OXFORD EARTHWISE Recycled ReportCovers 8-1/2 x 11", PK25 (57872)
- UNIVERSAL ONE Top Tab File Folder, First, PK100 (UNV15121)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, 5 Assorted Translucent Colors, 9in. x 11.5in., 50PK (86450)
- UNIVERSAL File Folder 9-1/2" x 11-3/4", 1/3-Cut Tab, Manila, Pk100 (UNV12113)
- SMEAD Smead® Hanging Folders, 1/5 Tab, 11 Point Stock, Letter, Green, 25/Box (64055)
- FELLOWES Fellowes 10723 Corrugated Cardboard Magazine File 3-7/8 x 9-1/4 x 11-3/4 White 12/Ctn (10723)
- Oxford Earthwise File Folders