Shop All File Folders
Oxford Earthwise
Two Pocket Portfolio, Pk25
Mfr # 78513
Zoro # G4129049
product price: $29.35
/pk 25, $1.17/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.37"
- Color Blue. Red, Natural
- Size Letter
- Sheet Size 11 x 8.5
- Sheet Capacity 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford Earthwise
- MFR # 78513
- Zoro # G4129049
- UPC # 078787785137
- Country of Origin United States
- Category File Folders
Dimensions
Width | 0.37" |
Size | Letter |
Sheet Size | 11 x 8.5 |
File Size | Letter |
Details
Item | Folder |
Color | Blue. Red, Natural |
Sheet Capacity | 100 |
Features | Tear Resistant |
Capacity | 100 Sheets |
Recycled Content | 1 |
Sheet Standard | Letter |
Business Card Holder | Yes |
Total Number of Pockets | 2 |
Environmental Certification | SFI |
Accessibility | Book Fold |
Assembly Required | No |
Inside Pockets | One Back; One Front |
Assortment | Blue; Natural; Red |
Cover Material | Paper |
Front Cover Color | Assorted |
Description
Earthwise(R) 100 Percent Recycled Twin-Pocket Folder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT PLUS 2 5/16'' x 209' Thermal Gas Pump Paper Roll Tape, 24PK (105RR2516GIL)
- ZORO SELECT Desk Organizer, 5 Horizontal Compartment (1DNP5)
- MASTERVISION 36"x24" Magnetic Steel In/Out Dry Erase Board, Gray Frame (GA02109830)
- EPSON Paper, Photo, 8.5X11, Gloss We Pk (EPSS041649)
- OXFORD EARTHWISE Two Pocket Portfolio, Natural, Pk25 (78542)
- OXFORD EARTHWISE Recycled ReportCovers 8-1/2 x 11", PK25 (57872)
- SMEAD Smead® Reinforced Tab Manila File Folder, 1/3 Cut Top Tab, Letter, 100/Box (10434)
- SMEAD Smead Waterproof Poly File Folders, 1/3 Cut Top Tab, Letter, Assorted, 24/Box (10500)
- SMEAD Folder, File, Ltr, 1/3 Lft, Mla Pk (SMD10331)
- SMEAD Folder, Interior, Ltr, 1/3, Pe Pk (SMD10283)
- SMEAD U-Clip Bonded File Fastener, 2", Orange/White, PK100 (68260)
- Oxford Earthwise File Folders