Shop All File Folders
Oxford Earthwise
Recycled ReportCovers 8-1/2 x 11", PK25
Mfr # 57872
Zoro # G4129170
product price: $33.69
/pk 25, $1.35/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.62"
- Color Clear (Front Cover), Blue
- Size Letter
- File Fastener Type Three-Prong Fastener
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford Earthwise
- MFR # 57872
- Zoro # G4129170
- UPC # 078787578722
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 3.62" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Height | 2 1/4" |
Outside Length | 20" |
File Size | Letter |
Details
Item | Report Cover |
Color | Clear (Front Cover), Blue |
File Fastener Type | Three-Prong Fastener |
Sheet Capacity | 100 |
Features | Sturdy, Acid-free, Clear Front |
Recycled Content | 1 |
Front Cover Color | Clear |
Report Cover Quantity | 25 |
Sheet Type | Punched |
Spine Color | Blue |
Number of Fasteners | 3 |
Cover Material | Paper; Polypropylene |
Fastener Material | Metal |
Description
Recycled Clear Front Report Cover, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Ricoh 841999 842126, Mp6054 Black Toner Cartridge 37K Yield Gsa & (841999-PCI)
- NATIONAL 9.25" x 11" Quadrille Rule Duplicate Laboratory Notebook (43649)
- BROTHER Drum Unit 18,000 Page-Yield, Black/Cyan/Magenta/Yellow (DR223CL)
- SMEAD Manila Index Guide 4 x 6", PK100 (56030)
- OXFORD EARTHWISE Two Pocket Portfolio, Natural, Pk25 (78542)
- UNIVERSAL Laminated Two-Pocket Portfolios, Cardboard Paper, White, 11x8.5, PK25 (UNV56417)
- SMEAD Classification Folder, Manila, PK10 (19000)
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 13 Pocket, Smoke (48315)
- SMEAD File Folder 8-1/2 x 11", 2 Fastener, Manila, PK50 (14537)
- SMEAD File Folder End Tab, 2 Fastener, Manila, PK50 (34276)
- PENDAFLEX Expandable File Folder 9-1/16 x 13-1/2" 7 Pocket, 3-1/2" Expansion (PFX01158)
- Oxford Earthwise File Folders