Shop All Dividers & Tabs
Oxford
CustomLabelDividers, 8-Tab, White, PK25
Mfr # 11316
Zoro # G4128726
product price: $71.35
/pk 25, $2.85/ea
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Double-Sided Clear Plastic Edge Reinforcing
- Tab Color White
- Orientation Side Tab
- Index Divider Size 11 x 8.5
- Machine Compatibility Inkjet Printers; Laser Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 11316
- Zoro # G4128726
- UPC # 064501113164
- Country of Origin Canada
- Category Dividers & Tabs
Dimensions
Index Divider Size | 11 x 8.5 |
Details
Item | CustomLabelDividers,8-Tab,White,PK25 |
Index Tabs - Item | Index Dividers |
Features | Double-Sided Clear Plastic Edge Reinforcing |
Tab Color | White |
Orientation | Side Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Punched/Unpunched | 3-Hole Punched |
Includes | (25) Easy Apply® Tab Label Sheets |
Index Divider Type | Customizable |
Tab Material | Reinforced Paper |
Index Divider Material | Paper |
For Use With | Ring Binders |
Tab Style | 8-Tab |
Index Divider Style | Customizable |
Index Divider Color | White |
Description
Custom Label Tab Dividers, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Wall Boxes, 48" x 40" x 36", Kraft, 5/Bundle (55VJ74)
- MEASURETEK Digital Platform Bench Scale 60kg/150 lb. Capacity (12R964)
- A2Z SCILAB Vannas Micro Small Blade Stitch Scissors Angled Forward, 4'' (A2Z-ZR661)
- ZORO SELECT Merchandise Bags, Red, 15 In. L, PK1000 (5DUE0)
- OXFORD Guide, Card 5X8 1-31, Or Pk (OXF05832)
- OXFORD Card, Guides, Poly, A-Z, 4X6 Pk (OXF73154)
- OXFORD CardGuides, Alpha, 1/5Tab, 5x8, PK25 (73155)
- OXFORD Divider, Index, Writeon, 5Tab Pk (OXF13V)
- OXFORD CustomLabelDividers, 5-Tab, White, PK25 (11314)
- OXFORD Guide, Card 5X8 A-Z, Ast Pk (OXF05827)
- PENDAFLEX Index Tab Set, Assorted, Poly, PK12 (PFX40144)
- Oxford Dividers & Tabs