Shop All Dividers & Tabs
Oxford
CustomLabelDividers, 5-Tab, White, PK25
Mfr # 11314
Zoro # G4128741
product price: $65.99
/pk 25, $2.64/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tab Divider
- Features Double-Sided Clear Plastic Edge Reinforcing
- Tab Color White
- Divider Color White
- Tab Style 5-Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 11314
- Zoro # G4128741
- UPC # 064501113140
- Country of Origin Canada
- Category Dividers & Tabs
Dimensions
Index Divider Size | 11 x 8.5 |
Details
Item | CustomLabelDividers,5-Tab,White,PK25 |
Type | Tab Divider |
Index Tabs - Item | Index Dividers |
Features | Double-Sided Clear Plastic Edge Reinforcing |
Tab Color | White |
Divider Color | White |
Tab Style | 5-Tab |
Index Divider Type | Customizable |
Punched/Unpunched | 3-Hole Punched |
Index Divider Color | White |
Tab Material | Reinforced Paper |
Includes | (5) Printable Tab Label Sheets; (1) Test Sheet; (1) Set of Instructions |
For Use With | Ring Binders |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Material | Paper |
Index Divider Style | Customizable |
Orientation | Side Tab |
Tabs per Set | 5 |
Number of Holes Punched | 3 |
Adhesive Type | Removable, Self-Adhesive |
Description
Custom Label Tab Dividers, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding File, 12 Pocket, Blue (70902)
- ZORO SELECT 18" W Poly Coated Kraft Paper (5PGL0)
- PAPER MATE Pen, Writebros, Stick, Med, Be, PK12 (PAP3311131C)
- YELLOW DOOR Number Pebbles, PK22 (YUS1010)
- OXFORD LaminatedTabIndexCardGuide, PK25 (05827)
- OXFORD LaminatedTabIndexCardGuide, PK31 (05832)
- OXFORD Guide, Card 5X8 A-Z, Ast Pk (OXF05827)
- OXFORD Guide, Card 5X8 1-31, Or Pk (OXF05832)
- OXFORD Card, Guides, Poly, A-Z, 4X6 Pk (OXF73154)
- OXFORD Divider, Index, Writeon, 5Tab Pk (OXF13V)
- AVERY DENNISON Avery Side Tab Legal Exhibit Index Divider, 1 to 25, 8.5"x11", 1 Tab/25 Sets, White/White (1330)
- Oxford Dividers & Tabs