Shop All File Folders
Oxford
Coated Report Cover 8-1/2 x 14", Black
Mfr # 71606
Zoro # G7491745
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Black
- Material Pressguard
- Size Legal
- File Fastener Type Two-Prong Metal Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 71606
- Zoro # G7491745
- UPC # 078787716063
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 3" |
Size | Legal |
Sheet Size | 8.5 x 14 |
Height | 10 1/4" |
Outside Length | 15 5/8" |
File Size | Legal, Letter |
Description
Coated Report Cover,Legal,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRTUAL IBM Wheelwriter Lift Off Tape (VI1585386)
- PILOT Refill for FriXion Erasable Gel Ink Pen- Blue- 3-Pk (72838)
- INNOVERA Remanufactured 106R02777 High-Yield Toner, 3000 Page-Yield, Black (IVRR777)
- PYRAMID Time Clock Replacement Ribbon, Black (4000R)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Black, PK25 (57506)
- OXFORD Tri-Fold Folder, Holds 150 Pages, PK20 (59811)
- OXFORD Two Pocket File Folder, Purple, PK25 (57514)
- OXFORD Pressboard Report Cover, Light Blue (12901)
- OXFORD Portfolio, Polypropylene, Blue/Clear, Width: 4-1/2" (57441)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Green, PK25 (57503)
- PENDAFLEX Colored End Tab Folders, Letter Size, Yellow, PK100 (H110DY)
- Oxford File Folders