Shop All File Folders
Oxford
Coated Report Cover 8-1/2 x 11", Black
Mfr # 71106
Zoro # G7491605
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Material Pressguard
- Size Letter
- File Fastener Type Two-Prong Metal Fastener
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 71106
- Zoro # G7491605
- UPC # 078787711068
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 3" |
Size | Letter |
Sheet Size | 8.5 x 11 |
File Size | Letter |
Details
Item | Report Cover With Reinforced Top Hinge |
Color | Black |
Material | Pressguard |
File Fastener Type | Two-Prong Metal Fastener |
Features | Oil Resistant, Moisture Resistant, Heavy Duty, Reinforced Hinge, Embossed |
Sheet Capacity | 500 |
Thickness | 20 pt. |
Fastener Capacity | 2" |
Environmental Certification | SFI |
Assembly Required | No |
Accessibility | Book Fold |
Fastener Material | Metal |
Number of Fasteners | 1 |
Report Cover Quantity | 1 |
Sheet Type | Punched |
Center To Center | 2.75" |
Front Cover Color | Black |
Cover Material | PressGuard™ Coated Pressboard |
Spine Color | Black |
Title Panel | Yes |
Description
Coated Report Cover,Letter,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM6605PKAST)
- VON KLAUS Operating Scissors, 4.5in, Curved/Sharp/Blunt, Von Klaus German Surgical Steel (VK103-0711)
- DEWALT Red Lumber Crayon, 2 PK (DWHT72720)
- AVERY DENNISON LABEL, ADD, W/P, 1-1/3X4 (5262)
- OXFORD Coated Report Cover 8-1/2 x 11", Red (71134)
- OXFORD Pressboard Report Cover, Light Green (12703)
- OXFORD Folder, 2Pocket, W/Fastnr, Yw Pk (OXF57709)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Black (12906)
- OXFORD DivideItUp Folder 8-1/2 x 11", 4 Pocket, Assorted (99837)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Gray, PK25 (51705)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX752)
- Oxford File Folders