Shop All File Folders
Oxford
Clear Front Report Cover 8-1/2 x 11", Black, Pk25
Mfr # 55806
Zoro # G4129505
product price: $40.59
/pk 25, $1.62/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Paper; Polypropylene
- Size 8.5 x 11
- File Fastener Type Three-Prong Fastener
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 55806
- Zoro # G4129505
- UPC # 078787558069
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Sheet Capacity Size | 1/2 in |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Details
Item | Report Cover |
Color | Clear |
Material | Paper; Polypropylene |
File Fastener Type | Three-Prong Fastener |
Paper Capacity | 0.5" |
Sheet Capacity | 100 |
Weight | 1.88 lbs |
Number of Fasteners | 3 |
Front Cover Color | Clear |
Cover Material | Paper; Polypropylene |
Sheet Type | Punched |
Fastener Material | Metal |
Spine Color | Black |
Report Cover Quantity | 25 |
Description
Report Cover, Color Black, Clear, Material Paper, Plastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON GPR34 Black Toner Cartridge 19.4K YLD (2786B003)
- WESTERN PLASTICS Film Tinted 3"Core 18"x80x1500' Black, PK4 (BLA18)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt J, PK25 (11949)
- PARTNERS BRAND Corrugated Boxes, 20" x 18" x 20", Kraft, 10/Bundle (201820)
- OXFORD Laminated Paperboard Folder, Pk25 (51711)
- OXFORD Two Pocket Folder, 3Fasteners, PK25, Color: Hunter Green (57756)
- OXFORD Two Pocket File Folder, Purple, PK25 (57514)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Red, Pk25 (55811)
- OXFORD Coated Report Cover 8-1/2 x 14", Red (71634)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57702)
- C-LINE PRODUCTS 25CT Classroom Connector Folders, Yellow (C-98090)
- Oxford File Folders