Shop All File Folders
This Product is Discontinued
Oxford
Clear Front Report Cover 8-1/2 x 11", Black, 3 Fasteners, Pk25 (Discontinued)
Mfr # 58806
Zoro # G4129128
This Product is Discontinued
Key Features
- Color Clear
- Material Pacific Grade Coated Paper
- Size 8.5 x 11
- Paper Capacity 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 58806
- Zoro # G4129128
- UPC # 078787588066
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 8.5 x 11 |
Details
Item | FrontPaperCover,3Fast,PK25 |
Color | Clear |
Material | Pacific Grade Coated Paper |
Paper Capacity | 0.5" |
Description
Clear Front Premium Report Cover, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.