Shop All Picture and Document Frames
Oxford
CertificateHolder, 12.5x93/4, Blk, 5/, PK5
Mfr # 29900-055BGD
Zoro # G4130056
product price: $19.35
/pk 5, $3.87/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.5"
- Material 80 lb. Linen Stock
- Color Black
- Height 9.75"
- Weight 0.365 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 29900-055BGD
- Zoro # G4130056
- UPC # 096809115304
- Country of Origin Mexico
- Category Picture and Document Frames
Dimensions
Width | 12.5" |
Height | 9.75" |
Size | 11.25 x 8.75 |
Details
Item | CertificateHolder,12.5x93/4,Blk,5/,PK5 |
Material | 80 lb. Linen Stock |
Color | Black |
Weight | 0.365 lbs |
Description
Certificate Holder, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- SIMPLE SPACES Shower Caddy Tray White (SS-SC-29-PE-3L)
- BOSS Reception Desk, 48" W, Mocha Laminate Frame, Mocha Laminate Base, Wood (N168-MOC)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010Q)
- OXFORD Certificate Holder, 11 1/4 X 8 3/4, Black, 5PK (29900055BGD)
- OXFORD CertificateHolder, 11.25x83/4, Dark, PK5 (29900235BGD)
- OXFORD CertificateHolder, 12.5x9-3/4, PK5 (29900605BGD)
- OXFORD CertificateHolder, 12.5x9-3/4, PK5 (29900585BGD)
- BARNWOODUSA Rustic Farmhouse Reclaimed 8x10 Picture Frame (Weathered Gray) (672713210023)
- AZAR DISPLAYS Clear Acrylic Wall Hanging Frame 11'' Wide x 17'' High- Vertical/Portrait, 2PK (162708-2PK)
- NUDELL Award-A-Plaque Walnut (18811M)
- Oxford Picture and Document Frames