Shop All Picture and Document Frames
Oxford
CertificateHolder, 12.5x9-3/4, PK5
Mfr # 29900605BGD
Zoro # G4130029
original price:
$19.39
6% off
new price: $18.19
/pk 5, $3.64/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.75"
- Material 80 lb. Linen Stock
- Color Green
- Width 12.5"
- Size 11.25 x 8.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 29900605BGD
- Zoro # G4130029
- UPC # 096809115311
- Country of Origin Mexico
- Category Picture and Document Frames
Dimensions
Height | 9.75" |
Width | 12.5" |
Size | 11.25 x 8.75 |
Details
Item | CertificateHolder,12.5x9-3/4,PK5 |
Material | 80 lb. Linen Stock |
Color | Green |
Weight | 0.418 lbs |
Description
Certificate Holder, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEXANDER TARON Alexander Taron REGPEND Engstler Pendulum for Wind - Up Small Clocks (REGPEND)
- MANHATTAN COMFORT Rockefeller Dresser, Off White and Nature (103GMC3)
- DMI Mattress Encasmnt, King, 80inLx78inW (554-8069-1953)
- HERGO Low Profile Computer Workstation (95-MIDIW-048)
- OXFORD Certificate Holder, 11 1/4 X 8 3/4, Black, 5PK (29900055BGD)
- OXFORD CertificateHolder, 12.5x9-3/4, PK5 (29900585BGD)
- OXFORD CertificateHolder, 11.25x83/4, Dark, PK5 (29900235BGD)
- KNAPE & VOGT Knape & Vogt Kv8505 P14 14 In. Full Extension 150 Lb. File Drawer Slides With Overtravel - Zinc (KV8505 P14)
- KNAPE & VOGT Knape & Vogt Kv8417 B20 20 In. Self-Closing 100 Lb. Full Extension Drawer Slide - Anochrome (KV8417 B20)
- AZAR DISPLAYS 2-Pocket Acrylic Literature Holder Floor Stand for 8.5'' x 11'' Paper (300858)
- AZAR DISPLAYS Clear Acrylic Magnetic Photo Frame Block 3.5'' x 5'' Vertical/Horizontal (104432)
- Oxford Picture and Document Frames