Shop All Picture and Document Frames
Oxford
CertificateHolder, 12.5x9-3/4, PK5
Mfr # 29900585BGD
Zoro # G4130038
product price: $27.59
/pk 5, $5.52/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80 lb. Linen Stock
- Height 9.75"
- Color Burgundy
- Width 12.5"
- Weight 0.416 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 29900585BGD
- Zoro # G4130038
- UPC # 096809115328
- Country of Origin United States
- Category Picture and Document Frames
Dimensions
Height | 9.75" |
Width | 12.5" |
Size | 11.25 x 8.75 |
Details
Item | CertificateHolder,12.5x9-3/4,PK5 |
Material | 80 lb. Linen Stock |
Color | Burgundy |
Weight | 0.416 lbs |
Description
Certificate Holder, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Hospitality Hutch, 59x15, Espresso (VA286015ES)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2211)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L36"H, Fixed, FabricSeat, HerculesSeries (FD-BHF-1-ALLGOLD-0849-NVY-GG)
- OSBORNE WOOD PRODUCTS 2 x 5/16 2" Hanger Bolt in Hardware (925HW)
- OXFORD CertificateHolder, 12.5x9-3/4, PK5 (29900605BGD)
- OXFORD CertificateHolder, 11.25x83/4, Dark, PK5 (29900235BGD)
- OXFORD Certificate Holder, 11 1/4 X 8 3/4, Black, 5PK (29900055BGD)
- NUDELL Leatherette Frame 8.5x11 Blue, PK2 (21201)
- SECO Poster Snap Frame, 24" x 36", Black (SN2436BLACK)
- TIMELESS FRAMES Lauren Portrait Black Wall Frame, 11 x 14 in. (45141)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 11 x 17 in., Acrylic (UVNSF1117)
- Oxford Picture and Document Frames