Shop All Business Card Holders
Oxford
CardFile, Lift-Off, 221/3dx205/8w, Blk
Mfr # 40591
Zoro # G4132086
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White Agate
- Holds Card File Box With Lift-Off Lid
- Width 9"
- Height 6.75"
- Material Reinforced Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oxford
- MFR # 40591
- Zoro # G4132086
- UPC # 078787405912
- Country of Origin United States
- Category Business Card Holders
Dimensions
Width | 9" |
Height | 6.75" |
Depth | 11" |
For Card Size | 6 x 9 |
Details
Item | CardFile,Lift-Off,221/3dx205/8w,Blk |
Color | Black/White Agate |
Holds | Card File Box With Lift-Off Lid |
Material | Reinforced Board |
For Use With | Index Cards |
Card Capacity | 1200 |
Description
Reinforced Board Card File
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Wireless Neatbook Notebook, 1-Subject, Wide Ruled, PK6 (05222)
- ADAM EQUIPMENT Digital Floor Scale 60kg/150 lb. Capacity (GFK 150AM)
- ZORO SELECT Hand Oprtd Bag sealer, Table Top, 8-5/8In (5NWA6)
- ZORO SELECT Corrugated Boxes, 17" x 14" x 10", Kraft, 25/Bundle (22XL08)
- OXFORD CardFile, Lift-Off, 191/16x174/5, Blk (40590)
- DEFLECTO Deflect-O 70801 Eight-Pocket Business Card Holder Capacity 400 Cards Clear (70801)
- ADVANTUS Strap Clip Self-Lam Badge Holder, PK25 (97101)
- C-LINE PRODUCTS AdhesiveBusinessCardHolders, PK10 (70238)
- AVERY DENNISON Inkjet Business Cards, 2x3.5, PK400 (8877)
- CASETI Caseti CABC004 Caseti Lilah Black Leather Weave Pattern Business Card Holder (CABC004)
- AVERY Business Cards 2" x 3.5", Sure, PK1000 (8471)
- Oxford Business Card Holders