Shop All Utility Knives
Ox Tools
Utility Knife, Soft Grip, Utility, General Purpose
Mfr # OX-P220801
Zoro # G7785027
product price: $8.99
/ea
Sold in multiples of 4 for $35.96
$35.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Blade Type Utility
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-P220801
- Zoro # G7785027
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Details
Item | Utility Knife,Soft Grip |
Application | General Purpose |
Blade Type | Utility |
Handle Type | Ergonomic |
Description
Utility Knife,Soft Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.085 (111108500)
- POWERMATIC Collection/Filter Bag Kit for PM1300TX (PM1300-B)
- BESSEY Aviation Snip, Right, 10 in, Alloy steel (D29ASS-2)
- K-TOOL INTERNATIONAL Flat Chisel, 3/8" (KTI-73012)
- OX TOOLS Pro Soft Grip Utility Knife (OX-P220801)
- OX TOOLS Heavy Duty Fixed Blade Folding Knife - Includes 3 Blades (OX-P224301)
- OX TOOLS Folding Knife, Fixed Blade, Fixed Blade Folding Knives (OX-P221301)
- DEXTER RUSSELL Square Point Shoe Knife 2-1/2 In Square Point, 6" L (75200)
- FACOM Skinning Knife Angled, 7 1/2 in L (FT-1820.AVSE)
- WESTWARD Linoleum Knife Serrated Utility, 8 1/4 in L (19G960)
- COSCO Box Cutter Knife w/Shielded Blade, Black/Blue (COS091524)
- Ox Tools Knives, Cutters & Snips