Shop All Box, I-Beam, and Torpedo Levels
Ox Tools
Tuff Level - 48"
Mfr # OX-P503412
Zoro # G905980077
product price: $107.99
/ea
Free Shipping & Returns
$107.99
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
- Brand Ox Tools
- MFR # OX-P503412
- Zoro # G905980077
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Description
Built with the tradesman in mind, the OX Pro Series TUFF Levels are designed to take a beating. The aluminum body of the level is one solid piece, without handles or room for cement, mud, and other debris to get clogged. The level includes three vials, one for level, two for plumb. The vials consistently provide an accuracy of 0. 0005"/ 1" or . 5mm/ m and are protected by structural reinforcement within the level. On each end of the body there are rubber end caps to protect the level from bumps, drops, and excess damage. The top and bottom of the level are both milled surfaces giving it a perfectly flat edge and ensuring increased accuracy compared to a coated surface.
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
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- EKLIND 18 PWR T Hex Key (61608)
- OSG Micro Drill, 0.0118, Carbide, 1.50mm Flute (3300030)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1/4-E (C71016)
- OX TOOLS Trade Level 120cm/48" (OX-T024212)
- OX TOOLS Pro Level 120cm/48" (OX-P024412)
- OX TOOLS Trade Level 240cm/96" (OX-T024224)
- OX TOOLS OX Trade Torpedo level - 9"/230mm (Plastic) (OX-T026323)
- OX TOOLS Magnetic Level, 60cm/24" (OX-P024306)
- OX TOOLS Pro Level 60cm/24" (OX-P024406)
- WESTWARD Magnetic I Beam Level, 24 In (4MRW1)
- Ox Tools Box, I-Beam, and Torpedo Levels