Shop All Utility Knife Blades
Ox Tools
Tuck Point Blade, 5", 5/8"-7/8", 15 pcs.
Mfr # OX-PCTP-5
Zoro # G7786040
product price: $31.75
/ea
Sold in multiples of 50 for $1,587.50
$1,587.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-PCTP-5
- Zoro # G7786040
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 5" |
Details
Item | Tuck Point Blade,5",5/8"-7/8",15 pcs. |
Description
Tuck Point Blade,5 In.,5/8 In.-7/8 In.,15 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (98 47 10)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412SF)
- KLEIN TOOLS Pliers, Connector Crimping Needle Nose, 7-Inch (VDV026-049)
- GUARDAIR Air Gun, Ergonomic Grip, 4" Bent Extension (GA4404B)
- STANLEY Stanley 11-700A FatMax® Blades with Dispenser, 100 Pack (11-700A)
- EXCEL BLADES Snap Blade 9mm, 13pt Snap Knife Utility Replacement Blade 5pcs., 12pk. (20003)
- BSC PREFERRED SB-92 Standard Utility Blades, 100PK (H-64B)
- ALLWAY SEB-Series Single Edge Razor Blades, PK 10 (SEB10)
- PACIFIC HANDY CUTTER Utility Blade, Blunt Tip, 2-1/4 in. (BB5379KIT)
- ACME Clauss Titanium Speedpak Blade Replacement for Item# 253842 - Serrated Blade, Model# 18439 (RMRC019000)
- KLEVER Antimicrobial Replacement Head, PK12 (KCJ-XH-30X)
- Ox Tools Knives, Cutters & Snips