Shop All Snips
Ox Tools
Tin Snips, Straight, 10", Straight, 10", Hardened steel
Mfr # OX-P223010
Zoro # G7785167
product price: $15.99
/ea
Sold in multiples of 6 for $95.94
$95.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 10"
- Material Hardened steel
- Features Hardened Steel for Durability and Clean Cut, Non-Slip Comfort Grip Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10" |
Details
Cutting Action | Straight |
Material | Hardened steel |
Features | Hardened Steel for Durability and Clean Cut, Non-Slip Comfort Grip Handle |
Number of Pieces | 1 |
Item | Tin Snips,Straight,10" |
Description
Tin Snips,Straight,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/2in-8 NPT Left Handed HSS 8 Flute Pipe Tap (DWT64014LH)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3120)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.3125 ID, 1 OD (QHC10-5/16)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J7318H)
- OX TOOLS Pro Heavy-Duty Aviation Snips Right Handed (Green) (OX-P232802)
- OX TOOLS Pro Heavy-Duty Aviation Snips Left Handed (Red) (OX-P232801)
- OX TOOLS Pro Heavy-Duty Aviation Snips Straight (Yellow) (OX-P232803)
- MIDWEST SNIPS Aviation Snip, Left Curves/Straight, 10 in, Steel (MWT-6716L)
- FISKARS CURVED SNIPS 8"" (710300-1001)
- MALCO Offset Seamer and Tong, 9-1/2", Cast Steel (S11)
- KRAFT TOOL Stud Crimper, Crimping, 10", Alloy, Plastic Handle (GG163)
- Ox Tools Snips