Shop All Glass & Ceramic Drill Bits
Ox Tools
Tile Drill, Wet Diamond, 5/16", 1-9/16" L
Mfr # OX-UTDH-08
Zoro # G7788448
Sold in multiples of 25 for $907.25
$907.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Hex
- Shank Size 3/8"
- Number of pieces 1
- Bit Dia. 5/16"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UTDH-08
- Zoro # G7788448
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Shank Size | 3/8" |
Bit Dia. | 5/16" |
Overall Length | 1-9/16" |
Details
Item | Tile Drill,Wet Diamond,5/16",1-9/16" L |
Shank Shape | Hex |
Number of pieces | 1 |
Number of Pieces | 1 |
Description
Tile Drill,Wet Diamond,5/16 In.,1-9/16 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. TORX T10 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4682)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 x 1.57" External Thread, 3.07" Handle Diameter (STH-306SS)
- HHIP 1/8 X 1/2 X 4-1/2" Cobalt Cut-Off Blade (2000-1110)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.0 hp (52678)
- BOSCH Natural Stone Tile Bit, 1/2" (NS600)
- DIAMOND TILE TILE DRILL BIT 3/4"" DIAM (MB-65206)
- BOSCH Glass and Tile Bit, 3/8 In, 3 3/4 In L (GT500)
- DIABLO 3/16 in. X 2 in. L Carbide Tipped Tile and Stone Drill Bit 1 pk (DMANS1020)
- ARTU Spear Point Drill Bit, 3/16" x 2 5/8 In. (02209)
- ARTU Spear Point Drill Bit, 1/4 In. x 2 5/8 In. (02211)
- MONTANA BRAND 3/4 In. Diamond/Tile Drill Bit, 1/4 In. Hex Shank (MB-65206)
- Ox Tools Glass & Ceramic Drill Bits