Shop All Glass & Ceramic Drill Bits
Ox Tools
Tile Drill, Wet Diamond, 3/16"
Mfr # OX-PDD-05
Zoro # G7786086
Sold in multiples of 25 for $449.75
$449.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Hex
- Number of pieces 1
- Number of Pieces 1
- Bit Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-PDD-05
- Zoro # G7786086
- Country of Origin United Kingdom
- Category Glass & Ceramic Drill Bits
Dimensions
Bit Dia. | 3/16" |
Details
Item | Tile Drill,Wet Diamond,3/16" |
Shank Shape | Hex |
Number of pieces | 1 |
Number of Pieces | 1 |
Description
Tile Drill,Wet Diamond,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC DRILL ANGLE 3/8" REV 1800 RPM (CP879C)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 20mm, PK3 (KTT15S)
- OASIS MACHINERY Heavy-Duty Adjustable Single Roller Stand (T2273)
- WESTWARD Hook Linoleum Blade, 2in W, 3-3/4in L (2ZRK3)
- DRILL AMERICA 3/16in Carbide Tipped 4 Flute Glass & Tile Drill Bit with Hex Shank (DWD4FGD3/16HEX)
- IRWIN GLASS/TILE DRLBT 1/8X6"" (50508)
- IRWIN GLASS/TILE DRLBT 1/2X3"" (50532)
- IRWIN GLASS/TILE DRLBT 5/16X4"" (50520)
- BOSCH Natural Stone Tile Bit, 5/16" (NS400)
- DRILL AMERICA 3/16" Carbide Tipped 4 Flute Glass & Tile Drill Bit (DWD4FGD3/16)
- DRILL AMERICA 1/2" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/2)
- Ox Tools Drill Bits