Shop All Glass & Ceramic Drill Bits
Ox Tools
Tile Drill, Wet Diamond, 1/4"
Mfr # OX-PDD-06
Zoro # G7785998
Sold in multiples of 25 for $413.75
$413.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Hex
- Number of pieces 1
- Bit Dia. 1/4"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-PDD-06
- Zoro # G7785998
- Country of Origin United Kingdom
- Category Glass & Ceramic Drill Bits
Dimensions
Bit Dia. | 1/4" |
Details
Item | Tile Drill,Wet Diamond,1/4" |
Shank Shape | Hex |
Number of pieces | 1 |
Number of Pieces | 1 |
Description
Tile Drill,Wet Diamond,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 29/64" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214826)
- DRILLCO 3/8-16, NITRO SPIRAL POINT TAPS - 2100N (21N124CP)
- AMPCO SAFETY TOOLS Nonsparking Mallet, 96 oz., 15 In. L (M-3FG)
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JKB1404RPF)
- DRILL AMERICA 3/16in Carbide Tipped 4 Flute Glass & Tile Drill Bit with Hex Shank (DWD4FGD3/16HEX)
- MONTANA BRAND 1-3/8 In. Diamond/Tile Drill Bit, 1/4 In. Hex Shank (MB-65208)
- CHAMPION CUTTING TOOL 1/4in CT505 Glass & Tile Drill Bit, High Temperature Brazed Carbide Spear Point / Tool Steel Body (CHA CT505-1/4)
- BOSCH Glass and Tile Bit, 7/8 In, 4 In L (GT900)
- ALL-SOURCE 5/16 In. x 2-7/8 In. Carbide Glass & Tile Drill Bit (263441DB)
- DEWALT 3/16" Diamond Drill Bit (DW5576)
- DRILLCO Counter Top Display Drill Set, Series 200B, Imperial System Of Measurement, 116 In Minimum Drill (200B540C)
- Ox Tools Glass & Ceramic Drill Bits