Shop All Glass & Ceramic Drill Bits
Ox Tools
Tile Drill, Wet Diamond, 1/4", 1-9/16" L
Mfr # OX-UTDH-06
Zoro # G7788411
Sold in multiples of 25 for $757.25
$757.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Hex
- Shank Size 3/8"
- Number of pieces 1
- Bit Dia. 1/4"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-UTDH-06
- Zoro # G7788411
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Shank Size | 3/8" |
Bit Dia. | 1/4" |
Overall Length | 1-9/16" |
Details
Item | Tile Drill,Wet Diamond,1/4",1-9/16" L |
Shank Shape | Hex |
Number of pieces | 1 |
Number of Pieces | 1 |
Description
Tile Drill,Wet Diamond,1/4 In.,1-9/16 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2 Dr Ratchet Chrome 15 in OAL (S-52EHLA)
- CRESCENT Replacement Pads and Pins for A-N Connector Pliers 52910N (52910KITN)
- KRAFT TOOL Safety Ramp Hand Left Groover 1-1, 13"x6 (CF080)
- JORGENSEN HeavyDuty Bar Clamp, 1000 lb, 6 in Max Opening Size, 3 in D Throat, Steel Body (3706-HD)
- BOSCH Glass and Tile Bit, 7/8 In, 4 In L (GT900)
- DRILL AMERICA 1/2" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/2)
- DEWALT 3/4" Diamond Drill Bit (DW5582)
- DRILL AMERICA 3/16" Carbide Tipped 4 Flute Glass & Tile Drill Bit (DWD4FGD3/16)
- BOSCH Natural Stone Tile Bit, 3/16" (NS200)
- DRILL AMERICA 1/2" Carbide Tipped 4 Flute Glass & Tile Drill Bit (DWD4FGD1/2)
- IRWIN GLASS/TILE DRLBT 5/16X4"" (50520)
- Ox Tools Glass & Ceramic Drill Bits