Shop All Glass & Ceramic Drill Bits
Ox Tools
Tile Drill, Wet Diamond, 1-3/8"
Mfr # OX-PDD-35
Zoro # G7786129
Sold in multiples of 25 for $954.75
$954.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape Hex
- Number of pieces 1
- Number of Pieces 1
- Bit Dia. 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ox Tools
- MFR # OX-PDD-35
- Zoro # G7786129
- Country of Origin United Kingdom
- Category Glass & Ceramic Drill Bits
Dimensions
Bit Dia. | 1-3/8" |
Details
Item | Tile Drill,Wet Diamond,1-3/8" |
Shank Shape | Hex |
Number of pieces | 1 |
Number of Pieces | 1 |
Description
Tile Drill,Wet Diamond,1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Wr, Socket, Off, 6P, 1-5/8, 276A (276A)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 17/64 (C23138)
- BOSCH Finish Sander, 3.4A, Soft Grip, 3/32 in.dia (OS50VC)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 1/2", PK5 (P-1416-5PK)
- DRILL AMERICA 1/2in Carbide Tipped 4 Flute Glass & Tile Drill Bit with Hex Shank (DWD4FGD1/2HEX)
- DEWALT 3/16" Diamond Drill Bit (DW5576)
- HYDRO HANDLE 2-1/4 Inch Electroplated Diamond Bit 8 mm Shank (HH214BIT)
- DRILL AMERICA 1/4" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/4)
- DRILL AMERICA 5/16" Carbide Tipped Glass & Tile Drill Bit (DWDGD5/16)
- BOSCH Glass and Tile Bit, 1/8 In. Dia, 2 In. L (GT100)
- DEWALT 3/16" Diamond Drill Bit (DW5570)
- Ox Tools Drill Bits