Shop All Utility Knife Blades
Ox Tools
Scraper Replacement Blades, 4", PK10
Mfr # OX-T050810
Zoro # G7786689
product price: $5.35
/pk 10, $0.53/ea
Sold in multiples of 20 for $107.00
$107.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-T050810
- Zoro # G7786689
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 4" |
Details
Item | Scraper Replacement Blades,4",PK10 |
Description
Scraper Replacement Blades,4 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Hook Wrench w/Square Nose, 52-58mm (000990052)
- UNIBOR 14mm x 50mm - M2 (MML14)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2942701)
- STABILA Jamber Box Level Set, 32 and 78 in L, 2 Pc (38532)
- MARTOR TRAPEZOID BLADE NO. 160099 (160099.7)
- OLFA Disposal Case, Blade (DC-3)
- OLFA Snap-off Utility Blade, 25mm W, PK5 (HB-5B)
- SUPERIOR TOOL Replacement Blade Silver (42777)
- HYDE Single-Edge Razor Blade w/ Dispenser, PK 100 (13125)
- KLEIN TOOLS Replacement Blade, Cu/Al Cutting Head (BAT207T16)
- MILWAUKEE TOOL 75 PC General Purpose Utility Blades w/ Dispenser (48-22-1975)
- Ox Tools Utility Knife Blades