Shop All Putty & Joint Knives, Spatulas, Scrapers
Ox Tools
Scraper, Heavy Duty, 5"/127mm
Mfr # OX-P051218
Zoro # G7784835
product price: $20.75
/ea
Sold in multiples of 6 for $124.50
$124.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 5"
- Includes Handle
- Features Cushion Grip;Solid Steel Hammer End Cap;Replaceable Blades
- Number of Pieces 1
- Handle Material Chrome Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-P051218
- Zoro # G7784835
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 5" |
Details
Includes | Handle |
Features | Cushion Grip;Solid Steel Hammer End Cap;Replaceable Blades |
Number of Pieces | 1 |
Handle Material | Chrome Plated Steel |
Item | Scraper,Heavy Duty,5"/127mm |
Description
Scraper,Heavy Duty,5 In./127mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 1-11/16" (DHS1688)
- WESTWARD Replacement Die, For Type F (RG6, RG59) (13H890)
- WIHA Hammer, 2" Face, 49 oz. (80250)
- IRWIN Power Bit, #2 Phillips, Carded, 1 per card (IWAF22PH22)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 3" (OX-P013207)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 1-1/4" (OX-P013203)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 6" (OX-P013215)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 4" (OX-P013210)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 5" (OX-P013212)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 2" (OX-P013205)
- HYDE Joint Knife, w/Hammer Head End, 8" W (06881)
- Ox Tools Drywall and Plastering Tools