Shop All Putty & Joint Knives, Spatulas, Scrapers
Ox Tools
Scraper, 4", 16" Handle
Mfr # OX-T050716
Zoro # G7786768
product price: $11.25
/ea
Sold in multiples of 6 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4"
- Includes Handle
- Features Rubber Grip, Replacable Blades
- Number of Pieces 1
- Handle Material Chrome Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-T050716
- Zoro # G7786768
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4" |
Details
Includes | Handle |
Features | Rubber Grip, Replacable Blades |
Number of Pieces | 1 |
Handle Material | Chrome Plated Steel |
Item | Scraper,4",16" Handle |
Description
Scraper,4 In.,16 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 5mm, 6 Flute, HSS (13H722)
- COILHOSE PNEUMATICS Needle Blow Gun Tip 0.095" x 2 15/32" (CO SNT-4)
- PROTO 3/4 in Drive, 1-7/8" Torx(R) SAE Socket, 12 Points (J5560)
- WELLER Crescent Assorted Sizes X 1/2 in. drive SAE 6 Point Deep Well Socket Set 8 pc (CSAS2N)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 3" (OX-P013207)
- OX TOOLS Pro Taping Knife, Blue Steel, OX Grip, 8" (OX-P530408)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 4" (OX-P013210)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 1-1/4" (OX-P013203)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 5" (OX-P013212)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 6" (OX-P013215)
- HYDE JOINT KNIFE FLEX 10""W (02880)
- Ox Tools Drywall and Plastering Tools