Shop All Putty & Joint Knives, Spatulas, Scrapers
Ox Tools
Replacement Scraper Blades, 5", PK10
Mfr # OX-P051310
Zoro # G7784771
product price: $7.89
/pk 10, $0.79/ea
Sold in multiples of 20 for $157.80
$157.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 5"
- Includes 10 Pack of Heavy Duty Blades
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-P051310
- Zoro # G7784771
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 5" |
Details
Includes | 10 Pack of Heavy Duty Blades |
Number of Pieces | 10 |
Item | Replacement Scraper Blades,5",PK10 |
Description
Replacement Scraper Blades,5 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Triple Square 10 Socket Bit x 1" - 3/8 S (228XZN10SB)
- GOLDBLATT G03910 11 x 4.5 in. Finishing Trowel (GO573286)
- PERFORMANCE TOOL Phillips Round # 2 X 8 In Screwdriver # 2, W30965 (W30965)
- CTA MANUFACTURING Tamper Proof Socket Set, 5 Point, 11 pcs. (9680)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 3" (OX-P013207)
- OX TOOLS Pro Taping Knife, Blue Steel, OX Grip, 8" (OX-P530408)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 4" (OX-P013210)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 5" (OX-P013212)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 2" (OX-P013205)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 1-1/4" (OX-P013203)
- PAHWA QTi Non Sparking, Non Magnetic Putty Knife (Type A) - 65 x 200 mm/8" (PK-2065)
- Ox Tools Putty & Joint Knives, Spatulas, Scrapers