Pro Ultrastrike Framing Hammer, Smooth Face, 25-Ounce / 710-Grams
Mfr # OX-P087325
Zoro # G009907864
Key Features
- Head Weight (Oz.) 25 Oz
- Face Smooth
- Weight 2.4 lbs
- Overall Length 16 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-P087325
- Zoro # G009907864
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 16 in |
Details
Item | Framing Hammer |
Head Weight (Oz.) | 25 Oz |
Face | Smooth |
Weight | 2.4 lbs |
Description
Built with the tradesman in mind, the OX Ultrastrike Framing Hammer is comfortable yet powerful. The Ultrastrike Framing Hammers include a one piece forged steel head which is built to withstand any jobsite condition. The magnetic nail starter on the head allows for simple handling and overall use as it is easier for you to line up your nail precisely. The bridged neck of the hammer is designed to absorb strike shock and vibration which reduces user strain. Limiting the vibration of the hammer helps to reduce repetitive stress injuries and pains. Built tough and durable, the hammer is also designed to be comfortable and ergonomic for day to day use. The non-slip OX grip is made to help users hold the hammer with ease while remaining comfortable throughout the working day. The hammer is heat treated to give it greater overall durability as well as allow it to last longer over time.
- •25 Ounce Head
- •One Piece Forged Head
- •Magnetic Nail Starter
- •Smooth Face
- •Straight Claw
- •Ergonomic Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 47/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F47/64)
- PALADIN Crimping Tool Die, Mfr. No. PA8027 (PA2096)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-330-30)
- BETA 8mm Color coded, Ball end Hex Key, Chrome-plated, Red (000961608)
- OX TOOLS Pro Framing Hammer 22oz - Smooth Face (OX-P082322)
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 25-Ounce / 710-Grams (OX-P087025)
- OX TOOLS Pro Framing Hammer 28oz - Milled Face (OX-P083428)
- OX TOOLS Pro Ultrastrike Straight Claw Hammer, 20oz (OX-P087320)
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 20-Ounce / 560-Grams (OX-P087020)
- OX TOOLS Pro Rip Hammer 20oz (OX-P082920)
- BIG HORN 21 Oz Straight Handle Framing Hammer (BJ21FMS) (15100)
- Ox Tools Claw, Rip & Framing Hammers