Pro Ultrastrike Club Hammer, 3lb
Mfr # OX-P086803
Zoro # G409907860
Key Features
- Head Weight 3 lbs
- Overall Length 11 in
- Weight 3.6 lbs
- Color Blue/Black
Product Information
Dimensions
Overall Length | 11 in |
Details
Item | Club Hammer |
Head Weight | 3 lbs |
Weight | 3.6 lbs |
Color | Blue/Black |
Description
Built with the tradesman in mind, the OX Pro Ultrastrike Club Hammer is comfortable yet powerful. The club hammers include a one-piece forged steel head which is built to withstand any jobsite condition. The bridged neck of the hammer is designed to absorb strike shock and vibration which reduces user strain. Limiting the vibration of the hammer helps to reduce repetitive stress injuries and pains. Built tough and durable, the hammer is also designed to be comfortable and ergonomic for day-to-day use. The non-slip OX grip is made to help users hold the hammer with ease while remaining comfortable throughout the working day. The hammer is heat treated to give it greater overall durability as well as allow it to last longer over time.
- •3-Pound Head
- •One Piece Forged Head
- •One Piece Forged Head
- •Ergonomic Grip
- •Heat Treated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3" X 1 Bore 90 Degree APKT-160408 Indexable Face Mill (2066-3000)
- H & H INDUSTRIAL PRODUCTS 25 Piece 1/4-20 5/16-18 3/8-16 7/16-14 Transfer Screw Set (3601-0511)
- GEDORE Brick Cutting Chisel, 50mm (103-50)
- KYOCERA Drilling Insert, Trigon, WCMX 050308M1 KW10 Grade Uncoated Carbide (WCMX050308M1KW10)
- OX TOOLS Pro Club Hammer 3lb (OX-P082703)
- OX TOOLS Pro Ultrastrike Brick Hammer 20oz (OX-P086920)
- KEN-TOOL 84H-8 T37 8LB SLEDGE HAMMER (KT37308)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass (AM12BRFG)
- TRUPER 10Lb Dbl Sledge Hammer (MD10HC)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 26 In, Hickory (AM10BRWG)
- JPW INDUSTRIES Wilton B.A.S.H Soft-Face Sledge Hammer With 4 Lb. Head And 12In Handle (40412)
- Ox Tools Sledges