Shop All Manual Caulk Guns
Ox Tools
Pro Two Component Applicator Caulk Gun 20 Oz 26:1 Thrust Ratio
Mfr # OX-P042220
Zoro # G805347918
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-P042220
- Zoro # G805347918
- Country of Origin Taiwan, Province of China
- Category Manual Caulk Guns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGTAPE 1.88" x 60 Yds Frog Tape Multi-Surface Painter's Masking Tape (143177)
- ZORO SELECT Male Luer Lock to Male Luer Lock, 303 Stainless Steel Silver (G517)
- OSI 10 Oz Gray Self Leveling Concrete Crack Masonry Sealant (1618150)
- INTERTAPE PM2 TAN 24MMX54.8M IPG-IPG 36 (PM2...74)
- OX TOOLS Pro Standard Dripless Caulk Gun 10oz, 7:1 Thrust Ratio (OX-P041810)
- OX TOOLS 29-Ounce Dual Thrust Caulk Gun - 12:1 & 24:1 Thrust Ratio (OX-P045486)
- OX TOOLS Pro Heavy-Duty Caulk Gun 29oz, 12:1 Thrust Ratio (OX-P044429)
- OX TOOLS 10-Ounce Dual Thrust Caulk Gun - 12:1 & 24:1 Thrust Ratio (OX-P045430)
- OX TOOLS Pro Rodless Caulk Gun 10 oz 7:1 Thrust Ratio (OX-P044910)
- NEWBORN Caulk Gun, Blue, Aluminum, 24 oz (620-AL-BLUE)
- JONES STEPHENS Caulking Gun 9 Red, 04477105 C050 (C35090)
- Ox Tools Caulk Guns & Accessories