Shop All Manual Caulk Guns
Ox Tools
Pro Sausage Gun - 20 Oz - 12:1 Thrust Ratio
Mfr # OX-P043120
Zoro # G205347921
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-P043120
- Zoro # G205347921
- Country of Origin Taiwan, Province of China
- Category Manual Caulk Guns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Sided Tape, Acrylic, 1" W (TC11394-1" X 5YD)
- PERMATEX Permatex Automotive Carpet & Headliner Spray Adhesive 16.75 oz aero (27828)
- SAKRETE 50 lb. Gray Concrete Refinisher (120034)
- PERMTX-LOCKT Anaerobic Gasket Maker (P13-51813)
- OX TOOLS Pro Two Component Applicator Caulk Gun 20 Oz 26:1 Thrust Ratio (OX-P042220)
- OX TOOLS 10-Ounce Dual Thrust Caulk Gun - 12:1 & 24:1 Thrust Ratio (OX-P045430)
- OX TOOLS Pro Rodless Caulk Gun 10 oz 7:1 Thrust Ratio (OX-P044910)
- OX TOOLS Pro Standard Dripless Caulk Gun 10oz, 7:1 Thrust Ratio (OX-P041810)
- OX TOOLS Pro Heavy-Duty Caulk Gun 29oz, 12:1 Thrust Ratio (OX-P044429)
- OX TOOLS 29-Ounce Dual Thrust Caulk Gun - 12:1 & 24:1 Thrust Ratio (OX-P045486)
- DRIPLESS 1/10 Gal Contractor Grade Cradle Hex Rod Caulk Gun (CH200)
- Ox Tools Manual Caulk Guns