Shop All Manual Caulk Guns
Ox Tools
Pro Heavy-Duty Caulk Gun 29oz, 12:1 Thrust Ratio
Mfr # OX-P044429
Zoro # G005340542
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-P044429
- Zoro # G005340542
- Country of Origin Taiwan, Province of China
- Category Manual Caulk Guns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COX Caulk Gun, Black/Silver, Aluminum, 34 oz (51002-1000/2SC)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, Clear, Latex Polymer Base (18008)
- GOO GONE Adhesive Remover, Spray Gel, 24 oz, PK 4 (WMN2180ACT)
- ECLECTIC PRODUCTS 1/4 Pt Birch Famowood Water-Based Latex Wood Filler (40042106)
- OX TOOLS 10-Ounce Dual Thrust Caulk Gun - 12:1 & 24:1 Thrust Ratio (OX-P045430)
- OX TOOLS 29-Ounce Dual Thrust Caulk Gun - 12:1 & 24:1 Thrust Ratio (OX-P045486)
- OX TOOLS Pro Two Component Applicator Caulk Gun 20 Oz 26:1 Thrust Ratio (OX-P042220)
- OX TOOLS Pro Rodless Caulk Gun 10 oz 7:1 Thrust Ratio (OX-P044910)
- OX TOOLS Pro Standard Dripless Caulk Gun 10oz, 7:1 Thrust Ratio (OX-P041810)
- DEWALT Dispensing Tool, Metal (08128-PWR)
- NEWBORN Caulkgun Skeleton 10:1Tr (111-CB)
- Ox Tools Caulk Guns & Accessories