Shop All Tool Belts & Pouches
Ox Tools
Pouch, White Leather 10-Pocket Tool Pouch w/ Speed Square Pocket, Leather
Mfr # OX-P266810
Zoro # G305975932
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ox Tools
- MFR # OX-P266810
- Zoro # G305975932
- Country of Origin India
- Category Tool Belts & Pouches
Details
Item | White Leather 10-Pocket Tool Pouch w/ Speed Square Pocket |
Material | Leather |
Tool Storage Type Included | Pouch |
Description
Built with the Tradesman in mind, the OX Tools Pro White Leather 10-Pocket Pouch is designed to offer a useful storage platform tough enough for all day use on the jobsite. Constructed with high quality, white leather with a soft and smooth finish. The white leather also stays cooler in hotter environments when compared to darker leather pouches. The stitching of the pouch is reinforced and it is held together by iron rivets to ensure durability and protects against tears/rips. The pouch contains 10 different pockets for holding fasteners, pliers, pry bars, claw bars, utility knives, pencils, pens, torpedo levels, and more. The pouch also has dedicated metal holders for a hammer, a tape measure clip and a leather speed square holster.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bit #2 Phillips 1/4" Slotted, 2PK (32483)
- MILWAUKEE TOOL 1-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1015)
- PACIFIC HANDY CUTTER Handy Box Cutter, 12 Per Box (PA464379)
- SK PROFESSIONAL TOOLS 1/2" Drive, Breaker Bar SuperKrome Plating (41654)
- OX TOOLS Pouch, Dynamic Nylon 10 Pocket Pouch - Dual Hammer Holder, Nylon (OX-P266210)
- OX TOOLS Belt, Pro 3" Tool Belt, Oil-Tanned Leather, Size Large, Leather (OX-P263303)
- OX TOOLS Trade 12-Pocket Apron, Suede Leather (OX-T264312)
- OX TOOLS Pro 4-Piece Framer's Rig, Oil-Tanned Leather (OX-P263604)
- OX TOOLS Trade 4-Pocket Fastener Pouch, Suede Leather (OX-T264104)
- OX TOOLS Pouch, Dynamic Nylon Fastener Pouch, Nylon (OX-P266207)
- DICKIES Adjustable Utility Belt, 3", Gray/Tan, Heavy Duty Material, High Impact Plastic (Buckle) (57001)
- Ox Tools Tool Belts & Pouches